3/4"-16 Brass Plain Finish Extra Low Crown Acorn Nut

VALUE BRAND| Zoro #: G0548161| Mfr #: CPB236

$3.31 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Depth: 1/2"
Dia./Thread Size: 3/4"-16
Nut Standards: ASTM B16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0548161 Mfr #: CPB236
Fastener Thread Depth: 1/2"Dia./Thread Size: 3/4"-16
Nut Standards: ASTM B16Width Across Flats: 1-1/16"
Nut Style: Extra Low Crown Cap NutBasic Material: Brass
Fastener Finish: PlainNut Height: 7/8"
Fastener Thread Direction: Right HandItem: Cap Nut
System of Measurement: InchCountry of Origin (subject to change): United States

Description

Acorn Nut, Standard, Brass, Finish Plain, Thread Size 3/4-16, Thread Type UNF, Thread Direction Right Hand, Thread Depth 1/2 In., Width 1-1/16 In., Height 7/8 In., Color Brass, Rockwell Hardness B78, Meets/Exceeds ASTM-B16, Package Quantity 1

Reviews