3/4"-16 12L14 Steel Plain Finish High Crown Acorn Nut

VALUE BRAND| Zoro #: G1528177| Mfr #: CPB121

$3.27 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Steel
Fastener Finish: Plain
Fastener Thread Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1528177 Mfr #: CPB121
Basic Material: SteelFastener Finish: Plain
Fastener Thread Direction: Right HandNut Style: High Crown Cap Nut
Item: Cap NutNut Height: 1-29/64"
Dia./Thread Size: 3/4"-16Material Grade: 12L14
Fastener Thread Depth: 15/16"System of Measurement: Inch
Width Across Flats: 1-1/16"Country of Origin (subject to change): United States

Description

Acorn Nut, Standard, Steel, Finish Plain, Thread Size 3/4-16, Thread Type UNF, Thread Direction Right Hand, Thread Depth 15/16 In., Width 1-1/16 In., Height 1-29/64 In., Color Steel, Rockwell Hardness B80/90, Meets/Exceeds 12L14, Package Quantity 1

Reviews