Zoro Select
Low Crown Cap Nut, 3/4"-16, Steel, Zinc Plated, 1-5/32 in H
Mfr # CPB199
Zoro # G0381263
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Low Crown
- Material Steel
- Material Grade/Class Not Graded
- Finish Zinc Plated
- Overall Height 1-5/32 in
Explore More Products
- ZORO SELECT Low Crown Cap Nut, 5/8"-18, Steel, Zinc Plated, 1 in H, 5 PK CPB097
- ZORO SELECT Low Crown Cap Nut, 3/8"-16, Steel, Zinc Plated, 5/8 in H, 25 PK CPB090
- ZORO SELECT Low Crown Cap Nut, 1/2"-20, Steel, Zinc Plated, 13/16 in H, 3 PK CPB193
- ZORO SELECT Extra Low Crown Cap Nut, 1/4"-28, Brass, Plain, 3/8 in H, 10 PK CPB224
- ZORO SELECT Low Crown Cap Nut, 1/4"-20, 316 Stainless Steel, Plain, 15/32 in H, 10 PK CPB267
- ZORO SELECT High Crown Cap Nut, 1/4"-20, Steel, Zinc Plated, 19/32 in H, 10 PK CPB132
- ZORO SELECT Extra Low Crown Cap Nut, 1/4"-20, Brass, Chome Plated, 3/8 in H, 20 PK CPB073
- ZORO SELECT Extra Low Crown Cap Nut, 5/16"-18, Brass, Chome Plated, 7/16 in H, 10 PK CPB075
- ZORO SELECT Cap Nut, 5/16"-24, 18-8 Stainless Steel, Plain, 17/32 in H, 10 PK CPB035
- ZORO SELECT Flattened Head Cap Nut, 3/8"-16, Steel, Chrome Plated, 0.62 in H, 5 PK MPB3776
- ZORO SELECT High Crown Cap Nut, 1"-8, Steel, Plain, 1-31/32 in H CPB124
- Zoro Select Cap Nuts & Acorn Nuts