3/4"-16 Grade 2 Steel Zinc Plated Finish Acorn Nuts, 5 pk.

VALUE BRAND| Zoro #: G1712331| Mfr #: CPB099

$18.84 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1712331 Mfr #: CPB099
Basic Material: SteelFastener Finish: Zinc Plated
System of Measurement: InchMaterial Grade: Grade 2
Nut Style: Cap NutFastener Thread Direction: Right Hand
Item: Cap NutDia./Thread Size: 3/4"-16
Fastener Thread Depth: 3/4"Fastener Thread Type: UNF
Width Across Flats: 1-1/16"Country of Origin (subject to change): United States

Product Description

Acorn Nut, Steel, Zinc Finish, Grade 2, Thread Size 3/4-16, Thread Type UNC, Right Hand Thread Direction, Thread Depth 3/4 In, Width 1 1/16 In, Height 1 5/32 In, Rockwell Hardness B80/90, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.