KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8"-16 Brass Chrome Plated Finish Acorn Nuts, 10 pk.

VALUE BRAND| Zoro #: G2250665| Mfr #: CPB077

$15.51 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Fastener Thread Depth: 5/16"
Dia./Thread Size: 3/8"-16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2250665 Mfr #: CPB077
Fastener Thread Type: UNC (Coarse)Fastener Thread Depth: 5/16"
Dia./Thread Size: 3/8"-16Width Across Flats: 5/8"
Nut Style: Cap NutBasic Material: Brass
Fastener Finish: Chrome PlatedNut Height: 1/2"
Fastener Thread Direction: Right HandItem: Cap Nut
System of Measurement: InchCountry of Origin (subject to change): United States

Description

Acorn Nut, Brass, Chrome Finish, Thread Size 3/8-16, Thread Type UNC, Right Hand Thread Direction, Thread Depth 5/16 In, Width 5/8 In, Height 1/2 In, Package 10

Reviews