KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8"-16 Brass Plain Finish Low Crown Acorn Nuts, 10 pk.

VALUE BRAND| Zoro #: G1583075| Mfr #: CPB213

$7.22 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Fastener Thread Depth: 3/8"
Dia./Thread Size: 3/8"-16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1583075 Mfr #: CPB213
Fastener Thread Type: UNC (Coarse)Fastener Thread Depth: 3/8"
Dia./Thread Size: 3/8"-16Nut Standards: ASTM B16
Width Across Flats: 9/16"Nut Style: Low Crown Cap Nut
Basic Material: BrassFastener Finish: Plain
Nut Height: 5/8"Fastener Thread Direction: Right Hand
Item: Cap NutSystem of Measurement: Inch
Country of Origin (subject to change): United States

Description

Acorn Nut, Standard, Brass, Finish Plain, Thread Size 3/8-16, Thread Type UNC, Thread Direction Right Hand, Thread Depth 3/8 In., Width 9/16 In., Height 5/8 In., Color Brass, Rockwell Hardness B78, Meets/Exceeds ASTM-B16, Package Quantity 10

Reviews