3/8"-16 Brass Plain Finish Extra Low Crown Acorn Nuts, 10 pk.

VALUE BRAND| Zoro #: G1803724| Mfr #: CPB227

$4.38 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1803724 Mfr #: CPB227
Item: Cap NutFastener Thread Direction: Right Hand
Nut Standards: ASTM B16Fastener Finish: Plain
Basic Material: BrassNut Style: Extra Low Crown Cap Nut
System of Measurement: InchFastener Thread Depth: 5/16"
Fastener Thread Type: UNCWidth Across Flats: 5/8"
Dia./Thread Size: 3/8"-16Country of Origin (subject to change): United States

Product Description

Acorn Nut, Standard, Brass, Finish Plain, Thread Size 3/8-16, Thread Type UNC, Thread Direction Right Hand, Thread Depth 5/16 In., Width 5/8 In., Height 1/2 In., Color Brass, Rockwell Hardness B78, Meets/Exceeds ASTM-B16, Package Quantity 10
Save 15%. Sign up for Z-mail.