20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

3/8"-16 12L14 Steel Plain Finish High Crown Acorn Nuts, 10 pk.

VALUE BRAND| Zoro #: G1973605| Mfr #: CPB110

$5.59 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1973605 Mfr #: CPB110
Fastener Thread Type: UNCBasic Material: Steel
Fastener Thread Direction: Right HandSystem of Measurement: Inch
Nut Style: High Crown Cap NutMaterial Grade: 12L14
Item: Cap NutFastener Thread Depth: 15/32"
Width Across Flats: 9/16"Fastener Finish: Plain
Dia./Thread Size: 3/8"-16Country of Origin (subject to change): United States

Product Description

Acorn Nut, Standard, Steel, Finish Plain, Thread Size 3/8-16, Thread Type UNC, Thread Direction Right Hand, Thread Depth 15/32 In., Width 9/16 In., Height 25/32 In., Color Steel, Rockwell Hardness B80/90, Meets/Exceeds 12L14, Package Quantity 10
Save 15%. Sign up for Z-mail.