Cap Nut, 3/8-16, Gr 12L14, Steel, ZP, PK10

VALUE BRAND| Zoro #: G1571525| Mfr #: CPB136

$5.49 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1571525 Mfr #: CPB136
System of Measurement: InchFastener Thread Direction: Right Hand
Item: Cap NutWidth Across Flats: 9/16"
Fastener Finish: Zinc PlatedDia./Thread Size: 3/8"-16
Basic Material: SteelMaterial Grade: 12L14
Fastener Thread Depth: 15/32"Fastener Thread Type: UNC
Nut Style: High Crown Cap NutCountry of Origin (subject to change): United States

Product Description

Acorn Nut, Standard, Steel, Finish Zinc, Thread Size 3/8-16, Thread Type UNC, Thread Direction Right Hand, Thread Depth 15/32 In., Width 9/16 In., Height 25/32 In., Color Steel, Rockwell Hardness B80/90, Meets/Exceeds 12L14, Package Quantity 10

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.