BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

3/8"-16 18-8 Stainless Steel Plain Finish Self-Locking Acorn Nuts, 5 pk.

VALUE BRAND| Zoro #: G2175275| Mfr #: CPB036

$9.47 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Direction: Right Hand
Nut Style: Self-Locking Cap Nut
Width Across Flats: 9/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2175275 Mfr #: CPB036
Fastener Thread Direction: Right HandNut Style: Self-Locking Cap Nut
Width Across Flats: 9/16"Fastener Thread Type: UNC (Coarse)
Fastener Thread Depth: 3/8"Nut Height: 5/8"
Basic Material: Stainless SteelDia./Thread Size: 3/8"-16
Item: Cap NutFastener Finish: Plain
Material Grade: 18-8System of Measurement: Inch
Country of Origin (subject to change): United States

Description

Acorn Nut, Self Locking, 18-8 Stainless Steel, Plain Finish, Thread Size 3/8-16, Thread Type UNC, Right Hand Thread Direction, Thread Depth 3/8 In, Width 9/16 In, Height 5/8 In, Rockwell Hardness B83/95, Package 5

Reviews