3/8"-16 Grade 2 Low Carbon Steel Chrome Plated Finish Acorn Nuts, 5 pk.

VALUE BRAND| Zoro #: G2331716| Mfr #: MPB3099

$8.70 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2331716 Mfr #: MPB3099
Fastener Thread Direction: Right HandItem: Cap Nut
System of Measurement: InchMaterial Grade: Grade 2
Fastener Thread Depth: 1/2"Fastener Thread Type: UNC
Nut Style: Cap NutWidth Across Flats: 9/16"
Fastener Finish: Chrome PlatedDia./Thread Size: 3/8"-16
Basic Material: Low Carbon SteelCountry of Origin (subject to change): United States

Product Description

Acorn Nut, Standard, Low Carbon Steel, Finish Chrome Plated, Grade 2, Thread Size 3/8-16, Thread Type UNC, Thread Direction Right Hand, Thread Depth 1/2 In, Width 9/16 In, Height 0.815 In, Color Chrome, Refills G0983315, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.