KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8"-16 Grade 2 Steel Zinc Plated Finish Acorn Nuts, 25 pk.

VALUE BRAND| Zoro #: G0928523| Mfr #: CPB090

$18.79 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Material Grade: Grade 2
Fastener Thread Depth: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0928523 Mfr #: CPB090
Fastener Thread Type: UNC (Coarse)Material Grade: Grade 2
Fastener Thread Depth: 3/8"Dia./Thread Size: 3/8"-16
Width Across Flats: 9/16"Nut Style: Cap Nut
Basic Material: SteelFastener Finish: Zinc Plated
Nut Height: 5/8"Fastener Thread Direction: Right Hand
Item: Cap NutSystem of Measurement: Inch
Country of Origin (subject to change): United States

Description

Acorn Nut, Steel, Zinc Finish, Grade 2, Thread Size 3/8-16, Thread Type UNC, Right Hand Thread Direction, Thread Depth 3/8 In, Width 9/16 In, Height 5/8 In, Rockwell Hardness B80/90, Package 25

Reviews