WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Cap Nut, 3/8-16, Gr 316, SS, Plain, PK10

VALUE BRAND| Zoro #: G0458035| Mfr #: CPB271

$32.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Cap Nut
Nut Height: 5/8"
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0458035 Mfr #: CPB271
Item: Cap NutNut Height: 5/8"
System of Measurement: InchBasic Material: Stainless Steel
Dia./Thread Size: 3/8"-16Material Grade: 316
Fastener Finish: PlainFastener Thread Direction: Right Hand
Width Across Flats: 9/16"Nut Style: Low Crown Cap Nut
Fastener Thread Depth: 3/8"Country of Origin (subject to change): United States

Product Description

Acorn Nut, Standard, 316 Stainless Steel, Finish Plain, Thread Size 3/8-16, Thread Type UNC, Thread Direction Right Hand, Thread Depth 3/8 In., Width 9/16 In., Height 5/8 In., Color Gray, Rockwell Hardness B80/90, Meets/Exceeds 316, Package Quantity 10

Product Reviews