3/8"-16 Nylon Plain Finish Acorn Nuts, 10 pk.

VALUE BRAND| Zoro #: G0505827| Mfr #: 0537516CN

$2.19 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0505827 Mfr #: 0537516CN
Basic Material: NylonFastener Thread Direction: Right Hand
Nut Style: Cap NutFastener Finish: Plain
Item: Cap NutFastener Thread Depth: 3/8"
Fastener Thread Type: UNCWidth Across Flats: 9/16"
Dia./Thread Size: 3/8"-16System of Measurement: Inch
Country of Origin (subject to change): United States

Product Description

Acorn Nut, Standard, Nylon, Finish Natural, Grade Not Rated, Thread Size 3/8-16, Thread Type UNC, Thread Direction Right Hand, Thread Depth 3/8 In, Width 9/16 In, Height 5/8 In, Color Off-White, For Fixturing Components, Meets/Exceeds IFI, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.