KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8"-16 Steel Nickel Plated Finish Acorn Nuts, 50 pk.

VALUE BRAND| Zoro #: G0617976| Mfr #: 1XA16

$14.24 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Fastener Thread Depth: 9/32"
Dia./Thread Size: 3/8"-16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0617976 Mfr #: 1XA16
Fastener Thread Type: UNC (Coarse)Fastener Thread Depth: 9/32"
Dia./Thread Size: 3/8"-16Width Across Flats: 9/16"
Nut Style: Cap NutBasic Material: Steel
Fastener Finish: Nickel PlatedNut Height: 5/8"
Fastener Thread Direction: Right HandItem: Cap Nut
System of Measurement: InchCountry of Origin (subject to change): China

Description

Acorn Nut, Steel, Nickel Finish, Thread Size 3/8-16, Thread Type UNC, Right Hand Thread Direction, Thread Depth 9/32 In, Width 9/16 In, Height 5/8 In, Package 50

Reviews