3/8"-24 Brass Chrome Plated Finish Acorn Nuts, 10 pk.

VALUE BRAND| Zoro #: G1274551| Mfr #: CPB078

$9.39 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1274551 Mfr #: CPB078
Basic Material: BrassItem: Cap Nut
Fastener Thread Direction: Right HandFastener Finish: Chrome Plated
Nut Style: Cap NutSystem of Measurement: Inch
Fastener Thread Depth: 5/16"Width Across Flats: 5/8"
Dia./Thread Size: 3/8"-24Country of Origin (subject to change): United States

Product Description

Acorn Nut, Brass, Chrome Finish, Thread Size 3/8-24, Thread Type UNC, Right Hand Thread Direction, Thread Depth 5/16 In, Width 5/8 In, Height 1/2 In, Package 10

Product Reviews