3/8"-24 Brass Nickel Plated Finish Acorn Nuts, 10 pk.

VALUE BRAND| Zoro #: G0430552| Mfr #: CPB067

$11.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0430552 Mfr #: CPB067
System of Measurement: InchBasic Material: Brass
Fastener Thread Direction: Right HandNut Style: Cap Nut
Item: Cap NutFastener Finish: Nickel Plated
Fastener Thread Depth: 5/16"Fastener Thread Type: UNF
Width Across Flats: 5/8"Dia./Thread Size: 3/8"-24
Country of Origin (subject to change): United States

Product Description

Acorn Nut, Brass, Nickel Finish, Thread Size 3/8-24, Thread Type UNC, Right Hand Thread Direction, Thread Depth 5/16 In, Width 5/8 In, Height 1/2 In, Package 10
Save 15%. Sign up for Z-mail.