THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

3/8"-24 Brass Plain Finish Low Crown Acorn Nuts, 10 pk.

VALUE BRAND| Zoro #: G2153891| Mfr #: CPB214

$8.40 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Brass
Fastener Finish: Plain
Nut Style: Low Crown Cap Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2153891 Mfr #: CPB214
Basic Material: BrassFastener Finish: Plain
Nut Style: Low Crown Cap NutItem: Cap Nut
Nut Height: 5/8"Nut Standards: ASTM B16
Width Across Flats: 9/16"Dia./Thread Size: 3/8"-24
Fastener Thread Depth: 3/8"System of Measurement: Inch
Fastener Thread Direction: Right HandCountry of Origin (subject to change): United States

Description

Acorn Nut, Standard, Brass, Finish Plain, Thread Size 3/8-24, Thread Type UNF, Thread Direction Right Hand, Thread Depth 3/8 In., Width 9/16 In., Height 5/8 In., Color Brass, Rockwell Hardness B78, Meets/Exceeds ASTM-B16, Package Quantity 10

Reviews