3/8"-24 12L14 Steel Zinc Plated Finish High Crown Acorn Nuts, 10 pk.

VALUE BRAND| Zoro #: G0733257| Mfr #: CPB137

$5.46 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0733257 Mfr #: CPB137
Basic Material: SteelSystem of Measurement: Inch
Material Grade: 12L14Fastener Thread Type: UNF
Nut Style: High Crown Cap NutFastener Thread Direction: Right Hand
Item: Cap NutFastener Thread Depth: 15/32"
Width Across Flats: 9/16"Fastener Finish: Zinc Plated
Dia./Thread Size: 3/8"-24Country of Origin (subject to change): United States

Product Description

Acorn Nut, Standard, Steel, Finish Zinc, Thread Size 3/8-24, Thread Type UNF, Thread Direction Right Hand, Thread Depth 15/32 In., Width 9/16 In., Height 25/32 In., Color Steel, Rockwell Hardness B80/90, Meets/Exceeds 12L14, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.