KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8"-24 12L14 Steel Zinc Plated Finish Low Crown Acorn Nuts, 10 pk.

VALUE BRAND| Zoro #: G0363876| Mfr #: CPB189

$6.89 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material Grade: 12L14
Fastener Thread Depth: 3/8"
Dia./Thread Size: 3/8"-24
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0363876 Mfr #: CPB189
Material Grade: 12L14Fastener Thread Depth: 3/8"
Dia./Thread Size: 3/8"-24Width Across Flats: 9/16"
Nut Style: Low Crown Cap NutBasic Material: Steel
Fastener Finish: Zinc PlatedNut Height: 5/8"
Fastener Thread Direction: Right HandItem: Cap Nut
System of Measurement: InchCountry of Origin (subject to change): United States

Description

Acorn Nut, Standard, Steel, Finish Zinc, Thread Size 3/8-24, Thread Type UNF, Thread Direction Right Hand, Thread Depth 3/8 In., Width 9/16 In., Height 5/8 In., Color Steel, Rockwell Hardness B80/90, Meets/Exceeds 12L14, Package Quantity 10

Reviews