3/8"-24 18-8 Stainless Steel Plain Finish Self-Locking Acorn Nuts, 5 pk.

VALUE BRAND| Zoro #: G2302867| Mfr #: CPB037

$9.38 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Cap Nut
Nut Height: 5/8"
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2302867 Mfr #: CPB037
Fastener Thread Direction: Right HandItem: Cap Nut
System of Measurement: InchBasic Material: Stainless Steel
Fastener Finish: PlainFastener Thread Depth: 3/8"
Nut Style: Self-Locking Cap NutWidth Across Flats: 9/16"
Material Grade: 18-8Dia./Thread Size: 3/8"-24
Country of Origin (subject to change): United States

Product Description

Acorn Nut, Self Locking, 18-8 Stainless Steel, Plain Finish, Thread Size 3/8-24, Thread Type UNC, Right Hand Thread Direction, Thread Depth 3/8 In, Width 9/16 In, Height 5/8 In, Rockwell Hardness B83/95, Package 5

Product Reviews