THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

3/8"-24 Grade 2 Low Carbon Steel Chrome Plated Finish Acorn Nuts, 5 pk.

VALUE BRAND| Zoro #: G0895526| Mfr #: MPB3100

$11.32 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Low Carbon Steel
Fastener Thread Direction: Right Hand
Dia./Thread Size: 3/8"-24
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0895526 Mfr #: MPB3100
Basic Material: Low Carbon SteelFastener Thread Direction: Right Hand
Dia./Thread Size: 3/8"-24Fastener Finish: Chrome Plated
Material Grade: Grade 2Nut Style: Cap Nut
System of Measurement: InchFastener Thread Depth: 1/2"
Item: Cap NutWidth Across Flats: 9/16"
Country of Origin (subject to change): United States

Description

Acorn Nut, Standard, Low Carbon Steel, Finish Chrome Plated, Grade 2, Thread Size 3/8-24, Thread Type UNC, Thread Direction Right Hand, Thread Depth 1/2 In, Width 9/16 In, Height 0.815 In, Color Chrome, Refills G0983315, Package Quantity 5

Reviews