Cap Nut, 3/8-24, Gr 2, Steel, Chrome, PK5

VALUE BRAND |Zoro #: G0631477|Mfr #: 100377

$9.18 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0631477 Mfr #: 100377
Basic Material: SteelFastener Finish: Chrome Plated
System of Measurement: InchMaterial Grade: Grade 2
Nut Style: Flat Top Cap NutFastener Thread Direction: Right Hand
Item: Cap NutFastener Thread Depth: 3/8"
Fastener Thread Type: UNFWidth Across Flats: 9/16"
Dia./Thread Size: 3/8"-24Country of Origin (subject to change): United States

Product Description

Acorn Nut, Flat Top, Steel, Finish Chrome Plated, Grade 2, Thread Size 3/8-24, Thread Type UNF, Thread Direction Right Hand, Thread Depth 3/8 In, Width 9/16 In, Height 0.620 In, Color Chrome, Package Quantity 5

Product Reviews

Save 15% when you sign up for Z-mail.