3/8"-24 316 Stainless Steel Plain Finish Low Crown Acorn Nuts, 10 pk.

VALUE BRAND| Zoro #: G1265345| Mfr #: CPB272

$32.05 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1265345 Mfr #: CPB272
Basic Material: Stainless SteelFastener Finish: Plain
System of Measurement: InchMaterial Grade: 316
Nut Style: Low Crown Cap NutFastener Thread Direction: Right Hand
Item: Cap NutWidth Across Flats: 9/16"
Dia./Thread Size: 3/8"-24Fastener Thread Depth: 3/8"
Fastener Thread Type: UNFCountry of Origin (subject to change): United States

Product Description

Acorn Nut, Standard, 316 Stainless Steel, Finish Plain, Thread Size 3/8-24, Thread Type UNF, Thread Direction Right Hand, Thread Depth 3/8 In., Width 9/16 In., Height 5/8 In., Color Gray, Rockwell Hardness B80/90, Meets/Exceeds 316, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.