KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8"-24 Nylon Plain Finish Acorn Nuts, 10 pk.

VALUE BRAND| Zoro #: G0408597| Mfr #: 0537524CN

$2.87 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNF (Fine)
Fastener Thread Depth: 3/8"
Dia./Thread Size: 3/8"-24
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0408597 Mfr #: 0537524CN
Fastener Thread Type: UNF (Fine)Fastener Thread Depth: 3/8"
Dia./Thread Size: 3/8"-24Width Across Flats: 9/16"
Nut Style: Cap NutBasic Material: Nylon
Fastener Finish: PlainNut Height: 5/8"
Fastener Thread Direction: Right HandItem: Cap Nut
System of Measurement: InchCountry of Origin (subject to change): United States

Description

Acorn Nut, Standard, Nylon, Finish Natural, Grade Not Rated, Thread Size 3/8-24, Thread Type UNC, Thread Direction Right Hand, Thread Depth 3/8 In, Width 9/16 In, Height 5/8 In, Color Off-White, For Fixturing Components, Meets/Exceeds IFI, Package Quantity 5

Reviews