#4-40 Brass Plain Finish Extra Low Crown Acorn Nuts, 10 pk.

VALUE BRAND| Zoro #: G1892877| Mfr #: 192551

$1.31 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1892877 Mfr #: 192551
Item: Cap NutFastener Thread Direction: Right Hand
Nut Standards: ASTM B16Fastener Finish: Plain
Basic Material: BrassNut Style: Extra Low Crown Cap Nut
System of Measurement: InchFastener Thread Depth: 5/32"
Fastener Thread Type: UNCWidth Across Flats: 1/4"
Dia./Thread Size: #4-40Country of Origin (subject to change): United States

Product Description

Acorn Nut, Standard, Brass, Finish Plain, Thread Size 4-40, Thread Type UNC, Thread Direction Right Hand, Thread Depth 5/32 In., Width 1/4 In., Height 1/4 In., Color Brass, Rockwell Hardness B78, Meets/Exceeds ASTM-B16, Package Quantity 10
Save 15%. Sign up for Z-mail.