20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

#4-40 Brass Plain Finish Acorn Nuts, 100 pk.

VALUE BRAND| Zoro #: G1092646| Mfr #: CPB042

$16.38 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1092646 Mfr #: CPB042
Fastener Thread Direction: Right HandItem: Cap Nut
Basic Material: BrassSystem of Measurement: Inch
Fastener Thread Depth: 5/32"Fastener Thread Type: UNC
Nut Style: Cap NutWidth Across Flats: 1/4"
Fastener Finish: PlainDia./Thread Size: #4-40
Country of Origin (subject to change): United States

Product Description

Acorn Nut, Brass, Plain Finish, Thread Size 4-40, Thread Type UNC, Right Hand Thread Direction, Thread Depth 5/32 In, Width 1/4 In, Height 1/4 In, Package 100
Save 15%. Sign up for Z-mail.