#4-40 18-8 Stainless Steel Plain Finish Acorn Nuts, 25 pk.

VALUE BRAND| Zoro #: G1539151| Mfr #: 133781

$10.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1539151 Mfr #: 133781
Basic Material: Stainless SteelFastener Finish: Plain
System of Measurement: InchFastener Thread Direction: Right Hand
Item: Cap NutFastener Thread Depth: 5/32"
Fastener Thread Type: UNCNut Style: Cap Nut
Width Across Flats: 1/4"Material Grade: 18-8
Dia./Thread Size: #4-40Country of Origin (subject to change): United States

Product Description

Acorn Nut, 18-8 Stainless Steel, Plain Finish, Thread Size 4-40, Thread Type UNC, Right Hand Thread Direction, Thread Depth 1/8 in, Width 1/4 In, Height 1/4 In, Rockwell Hardness B83/95, Package 25

Product Reviews

Save 15%. Sign up for Z-mail.