20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

#4-40 316 Stainless Steel Plain Finish Low Crown Acorn Nuts, 10 pk.

VALUE BRAND| Zoro #: G1664101| Mfr #: CPB261

$12.72 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1664101 Mfr #: CPB261
Basic Material: Stainless SteelFastener Finish: Plain
System of Measurement: InchMaterial Grade: 316
Nut Style: Low Crown Cap NutFastener Thread Direction: Right Hand
Item: Cap NutWidth Across Flats: 1/4"
Dia./Thread Size: #4-40Fastener Thread Depth: 5/32"
Fastener Thread Type: UNCCountry of Origin (subject to change): United States

Product Description

Acorn Nut, Standard, 316 Stainless Steel, Finish Plain, Thread Size 4-40, Thread Type UNC, Thread Direction Right Hand, Thread Depth 5/32 In., Width 1/4 In., Height 1/4 In., Color Gray, Rockwell Hardness B80/90, Meets/Exceeds 316, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.