KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#4-40 Nylon Plain Finish Acorn Nuts, 25 pk.

VALUE BRAND| Zoro #: G0274845| Mfr #: 0500440CN

$2.51 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Fastener Thread Depth: 11/64"
Dia./Thread Size: #4-40
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0274845 Mfr #: 0500440CN
Fastener Thread Type: UNC (Coarse)Fastener Thread Depth: 11/64"
Dia./Thread Size: #4-40Width Across Flats: 1/4"
Nut Style: Cap NutBasic Material: Nylon
Fastener Finish: PlainNut Height: 9/32"
Fastener Thread Direction: Right HandItem: Cap Nut
System of Measurement: InchCountry of Origin (subject to change): United States

Description

Acorn Nut, Standard, Nylon, Finish Natural, Grade Not Rated, Thread Size 3/8-24, Thread Type UNC, Thread Direction Right Hand, Thread Depth 3/8 In, Width 9/16 In, Height 5/8 In, Color Off-White, For Fixturing Components, Meets/Exceeds IFI, Package Quantity 25

Reviews