5/16"-18 Brass Plain Finish Acorn Nuts, 25 pk.

VALUE BRAND| Zoro #: G2426304| Mfr #: 191899

$9.04 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2426304 Mfr #: 191899
Fastener Thread Direction: Right HandItem: Cap Nut
System of Measurement: InchFastener Thread Depth: 9/32"
Fastener Thread Type: UNCNut Style: Cap Nut
Width Across Flats: 9/16"Fastener Finish: Plain
Dia./Thread Size: 5/16"-18Basic Material: Brass
Country of Origin (subject to change): United States

Product Description

Acorn Nut, Brass, Plain Finish, Thread Size 5/16-18, Thread Type UNC, Right Hand Thread Direction, Thread Depth 9/32 In, Width 9/16 In, Height 7/16 In, Package 25

Product Reviews

Save 15%. Sign up for Z-mail.