KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/16"-18 12L14 Steel Plain Finish High Crown Acorn Nuts, 10 pk.

VALUE BRAND| Zoro #: G1632477| Mfr #: CPB108

$5.35 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Material Grade: 12L14
Fastener Thread Depth: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1632477 Mfr #: CPB108
Fastener Thread Type: UNC (Coarse)Material Grade: 12L14
Fastener Thread Depth: 3/8"Dia./Thread Size: 5/16"-18
Width Across Flats: 1/2"Nut Style: High Crown Cap Nut
Basic Material: SteelFastener Finish: Plain
Nut Height: 11/16"Fastener Thread Direction: Right Hand
Item: Cap NutSystem of Measurement: Inch
Country of Origin (subject to change): United States

Description

Acorn Nut, Standard, Steel, Finish Plain, Thread Size 5/16-18, Thread Type UNC, Thread Direction Right Hand, Thread Depth 3/8 In., Width 1/2 In., Height 11/16 In., Color Steel, Rockwell Hardness B80/90, Meets/Exceeds 12L14, Package Quantity 10

Reviews