5/16"-18 12L14 Steel Zinc Plated Finish Low Crown Acorn Nuts, 10 pk.

VALUE BRAND| Zoro #: G1089803| Mfr #: CPB186

$3.36 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1089803 Mfr #: CPB186
Item: Cap NutFastener Thread Direction: Right Hand
System of Measurement: InchNut Style: Low Crown Cap Nut
Basic Material: SteelMaterial Grade: 12L14
Fastener Finish: Zinc PlatedFastener Thread Depth: 5/16"
Width Across Flats: 1/2"Dia./Thread Size: 5/16"-18
Country of Origin (subject to change): United States

Product Description

Acorn Nut, Standard, Steel, Finish Zinc, Thread Size 5/16-18, Thread Type UNC, Thread Direction Right Hand, Thread Depth 5/16 In., Width 1/2 In., Height 17/32 In., Color Steel, Rockwell Hardness B80/90, Meets/Exceeds 12L14, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.