20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

5/16"-18 18-8 Stainless Steel Plain Finish Low Crown Acorn Nuts, 10 pk.

VALUE BRAND| Zoro #: G1564857| Mfr #: CPB025

$6.95 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1564857 Mfr #: CPB025
Fastener Thread Direction: Right HandItem: Cap Nut
System of Measurement: InchMaterial Grade: 18-8
Fastener Thread Depth: 5/16"Fastener Thread Type: UNC
Nut Style: Low Crown Cap NutWidth Across Flats: 1/2"
Fastener Finish: PlainDia./Thread Size: 5/16"-18
Basic Material: Stainless SteelCountry of Origin (subject to change): United States

Product Description

Acorn Nut, Standard, 303 Stainless Steel, Finish Plain, Thread Size 5/16-18, Thread Type UNC, Thread Direction Right Hand, Thread Depth 5/16 In., Width 1/2 In., Height 17/32 In., Color Gray, Rockwell Hardness B83/95, Meets/Exceeds 303, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.