KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/16"-18 18-8 Stainless Steel Plain Finish Self-Locking Acorn Nuts, 10 pk.

VALUE BRAND| Zoro #: G0636063| Mfr #: CPB034

$19.72 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Material Grade: 18-8
Fastener Thread Depth: 5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0636063 Mfr #: CPB034
Fastener Thread Type: UNC (Coarse)Material Grade: 18-8
Fastener Thread Depth: 5/16"Dia./Thread Size: 5/16"-18
Width Across Flats: 1/2"Nut Style: Self-Locking Cap Nut
Basic Material: Stainless SteelFastener Finish: Plain
Nut Height: 17/32"Fastener Thread Direction: Right Hand
Item: Cap NutSystem of Measurement: Inch
Country of Origin (subject to change): United States

Description

Acorn Nut, Self Locking, 18-8 Stainless Steel, Plain Finish, Thread Size 5/16-18, Thread Type UNC, Right Hand Thread Direction, Thread Depth 5/16 In, Width 1/2 In, Height 17/32 In, Rockwell Hardness B83/95, Package 10

Reviews