20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

5/16"-18 Grade 2 Low Carbon Steel Chrome Plated Finish Acorn Nuts, 5 pk.

VALUE BRAND| Zoro #: G0338721| Mfr #: MPB3097

$6.92 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0338721 Mfr #: MPB3097
Basic Material: Low Carbon SteelFastener Finish: Chrome Plated
System of Measurement: InchMaterial Grade: Grade 2
Nut Style: Cap NutFastener Thread Direction: Right Hand
Item: Cap NutFastener Thread Depth: 13/32"
Fastener Thread Type: UNCWidth Across Flats: 1/2"
Dia./Thread Size: 5/16"-18Country of Origin (subject to change): United States

Product Description

Acorn Nut, Standard, Low Carbon Steel, Finish Chrome Plated, Grade 2, Thread Size 5/16-18, Thread Type UNC, Thread Direction Right Hand, Thread Depth 13/32 In, Width 1/2 In, Height 0.725 In, Color Chrome, Refills G0983315, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.