LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

5/16"-18 Grade 2 Steel Chrome Plated Finish Flat Top Acorn Nuts, 5 pk.

VALUE BRAND| Zoro #: G0689561| Mfr #: MPB3774

$7.89 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0689561 Mfr #: MPB3774
System of Measurement: InchBasic Material: Steel
Nut Style: Flat Top Cap NutFastener Thread Direction: Right Hand
Material Grade: Grade 2Fastener Finish: Chrome Plated
Item: Cap NutWidth Across Flats: 1/2"
Dia./Thread Size: 5/16"-18Fastener Thread Depth: 5/16"
Country of Origin (subject to change): United States

Product Description

Acorn Nut, Flat Top, Steel, Finish Chrome Plated, Grade 2, Thread Size 5/16-18, Thread Type UNC, Thread Direction Right Hand, Thread Depth 5/16 In, Width 1/2 In, Height 0.530 In, Color Chrome, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.