5/16"-18 Grade 2 Steel Zinc Plated Finish Acorn Nuts, 25 pk.

VALUE BRAND| Zoro #: G2106657| Mfr #: CPB088

$14.57 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Material Grade: Grade 2
Fastener Thread Depth: 5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2106657 Mfr #: CPB088
Fastener Thread Type: UNC (Coarse)Material Grade: Grade 2
Fastener Thread Depth: 5/16"Dia./Thread Size: 5/16"-18
Width Across Flats: 1/2"Nut Style: Cap Nut
Basic Material: SteelFastener Finish: Zinc Plated
Nut Height: 17/32"Fastener Thread Direction: Right Hand
Item: Cap NutSystem of Measurement: Inch
Country of Origin (subject to change): United States

Description

Acorn Nut, Steel, Zinc Finish, Grade 2, Thread Size 5/16-18, Thread Type UNC, Right Hand Thread Direction, Thread Depth 5/16 In, Width 1/2 In, Height 17/32 In, Rockwell Hardness B80/90, Package 25

Reviews