Cap Nut, 5/16-18, Gr 316, SS, Plain, PK10

VALUE BRAND| Zoro #: G1759125| Mfr #: CPB269

$24.35 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Basic Material: Stainless Steel
Fastener Finish: Plain
Fastener Thread Direction: Right Hand
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1759125 Mfr #: CPB269
Basic Material: Stainless SteelFastener Finish: Plain
Fastener Thread Direction: Right HandNut Style: Low Crown Cap Nut
Item: Cap NutNut Height: 17/32"
Dia./Thread Size: 5/16"-18Material Grade: 316
Fastener Thread Depth: 5/16"System of Measurement: Inch
Width Across Flats: 1/2"Country of Origin (subject to change): United States

Product Description

Acorn Nut, Standard, 316 Stainless Steel, Finish Plain, Thread Size 5/16-18, Thread Type UNC, Thread Direction Right Hand, Thread Depth 5/16 In., Width 1/2 In., Height 17/32 In., Color Gray, Rockwell Hardness B80/90, Meets/Exceeds 316, Package Quantity 10

Product Reviews