KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/16"-18 Nylon Plain Finish Acorn Nuts, 10 pk.

VALUE BRAND| Zoro #: G2338786| Mfr #: 0531218CN

$2.34 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Fastener Thread Depth: 3/8"
Dia./Thread Size: 5/16"-18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2338786 Mfr #: 0531218CN
Fastener Thread Type: UNC (Coarse)Fastener Thread Depth: 3/8"
Dia./Thread Size: 5/16"-18Width Across Flats: 1/2"
Nut Style: Cap NutBasic Material: Nylon
Fastener Finish: PlainNut Height: 17/32"
Fastener Thread Direction: Right HandItem: Cap Nut
System of Measurement: InchCountry of Origin (subject to change): United States

Description

Acorn Nut, Standard, Nylon, Finish Natural, Grade Not Rated, Thread Size 5/16-18, Thread Type UNC, Thread Direction Right Hand, Thread Depth 3/8 In, Width 1/2 In, Height 17/32 In, Color Off-White, For Fixturing Components, Meets/Exceeds IFI, Package Quantity 100

Reviews