5/16"-24 Brass Nickel Plated Finish Acorn Nuts, 25 pk.

VALUE BRAND| Zoro #: G1308377| Mfr #: CPB065

$21.16 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nut Height: 7/16"
Fastener Thread Direction: Right Hand
Item: Cap Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1308377 Mfr #: CPB065
Nut Height: 7/16"Fastener Thread Direction: Right Hand
Item: Cap NutFastener Thread Depth: 9/32"
Dia./Thread Size: 5/16"-24Width Across Flats: 9/16"
Nut Style: Cap NutSystem of Measurement: Inch
Basic Material: BrassFastener Finish: Nickel Plated
Country of Origin (subject to change): United States

Description

Acorn Nut, Brass, Nickel Finish, Thread Size 5/16-24, Thread Type UNC, Right Hand Thread Direction, Thread Depth 9/32 In, Width 9/16 in, Height 7/16 In, Package 25

Reviews