Cap Nut, 5/16-24, Brass, Plain, PK10

VALUE BRAND |Zoro #: G1693535|Mfr #: CPB212

$4.16 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1693535 Mfr #: CPB212
Basic Material: BrassFastener Thread Direction: Right Hand
System of Measurement: InchNut Style: Low Crown Cap Nut
Nut Standards: ASTM B16Fastener Finish: Plain
Item: Cap NutFastener Thread Depth: 5/16"
Fastener Thread Type: UNFWidth Across Flats: 1/2"
Dia./Thread Size: 5/16"-24Country of Origin (subject to change): United States

Product Description

Acorn Nut, Standard, Brass, Finish Plain, Thread Size 5/16-24, Thread Type UNF, Thread Direction Right Hand, Thread Depth 5/16 In., Width 1/2 In., Height 17/32 In., Color Brass, Rockwell Hardness B78, Meets/Exceeds ASTM-B16, Package Quantity 10

Product Reviews

Save 15% when you sign up for Z-mail.