5/16"-24 Brass Plain Finish Extra Low Crown Acorn Nuts, 10 pk.

VALUE BRAND| Zoro #: G1901444| Mfr #: CPB226

$6.99 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Depth: 9/32"
Dia./Thread Size: 5/16"-24
Nut Standards: ASTM B16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1901444 Mfr #: CPB226
Fastener Thread Depth: 9/32"Dia./Thread Size: 5/16"-24
Nut Standards: ASTM B16Width Across Flats: 9/16"
Nut Style: Extra Low Crown Cap NutBasic Material: Brass
Fastener Finish: PlainNut Height: 7/16"
Fastener Thread Direction: Right HandItem: Cap Nut
System of Measurement: InchCountry of Origin (subject to change): United States

Description

Acorn Nut, Standard, Brass, Finish Plain, Thread Size 5/16-24, Thread Type UNF, Thread Direction Right Hand, Thread Depth 9/32 In., Width 9/16 In., Height 7/16 In., Color Brass, Rockwell Hardness B78, Meets/Exceeds ASTM-B16, Package Quantity 10

Reviews