Zoro Select
Low Crown Cap Nut, 5/16"-24, Steel, Plain, 17/32 in H, 10 PK
Mfr # CPB161
Zoro # G2449386
Sold in multiples of 3 for $12.45
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Low Crown
- Material Steel
- Material Grade/Class Not Graded
- Finish Plain
- Overall Height 17/32 in
Explore More Products
- ZORO SELECT High Crown Cap Nut, 3/8"-16, Steel, Zinc Plated, 25/32 in H, 10 PK CPB136
- ZORO SELECT Standard Crown Cap Nut, #6-32, 18-8 Stainless Steel, Plain, 11/32 in H, 25 PK CPB017
- ZORO SELECT Standard Crown Cap Nut, #6-32, Nylon, Plain, 11/32 in H, 25 PK 0500632CN
- ZORO SELECT Low Crown Cap Nut, 7/16"-20, Steel, Plain, 11/16 in H, 5 PK CPB165
- ZORO SELECT Low Crown Cap Nut, #8-32, Steel, Plain, 11/32 in H, 10 PK CPB154
- ZORO SELECT Cap Nut, 7/16", Steel, 0.645 in H, 10 PK 4CUJ4
- ZORO SELECT Extra Low Crown Cap Nut, #10-32, Brass, Nickel Plated, 11/32 in H, 25 PK CPB061
- ZORO SELECT Standard Crown Cap Nut, #4-40, 18-8 Stainless Steel, Plain, 1/4 in H, 25 PK CPB016
- ZORO SELECT Low Crown Cap Nut, #10-32, Steel, Nickel Plated, 0.291 in H, 2000 PK 11NC
- ZORO SELECT Standard Crown Cap Nut, 5/8"-11, Steel, Nickel Plated, 1 in H, 10 PK DNI062P5-010BX
- ZORO SELECT High Crown Cap Nut, M8-1.25, 18-8 Stainless Steel, Plain, 15 mm H, 50 PK M51400.080.0001
- Zoro Select Cap Nuts & Acorn Nuts