5/16"-24 12L14 Steel Zinc Plated Finish High Crown Acorn Nuts, 10 pk.

VALUE BRAND| Zoro #: G1125232| Mfr #: CPB135

$5.48 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material Grade: 12L14
Fastener Thread Depth: 3/8"
Dia./Thread Size: 5/16"-24
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1125232 Mfr #: CPB135
Material Grade: 12L14Fastener Thread Depth: 3/8"
Dia./Thread Size: 5/16"-24Width Across Flats: 1/2"
Nut Style: High Crown Cap NutBasic Material: Steel
Fastener Finish: Zinc PlatedNut Height: 11/16"
Fastener Thread Direction: Right HandItem: Cap Nut
System of Measurement: InchCountry of Origin (subject to change): United States

Description

Acorn Nut, Standard, Steel, Finish Zinc, Thread Size 5/16-24, Thread Type UNF, Thread Direction Right Hand, Thread Depth 3/8 In., Width 1/2 In., Height 11/16 In., Color Steel, Rockwell Hardness B80/90, Meets/Exceeds 12L14, Package Quantity 10

Reviews