KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/16"-24 Grade 2 Low Carbon Steel Chrome Plated Finish Acorn Nuts, 5 pk.

VALUE BRAND| Zoro #: G2124141| Mfr #: MPB3098

$9.63 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNF (Fine)
Fastener Thread Depth: 13/32"
Dia./Thread Size: 5/16"-24
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2124141 Mfr #: MPB3098
Fastener Thread Type: UNF (Fine)Fastener Thread Depth: 13/32"
Dia./Thread Size: 5/16"-24Width Across Flats: 1/2"
Nut Style: Cap NutBasic Material: Low Carbon Steel
Fastener Finish: Chrome PlatedMaterial Grade: Grade 2
Fastener Thread Direction: Right HandItem: Cap Nut
System of Measurement: InchCountry of Origin (subject to change): United States

Description

Acorn Nut, Standard, Low Carbon Steel, Finish Chrome Plated, Grade 2, Thread Size 5/16-24, Thread Type UNC, Thread Direction Right Hand, Thread Depth 13/32 In, Width 1/2 In, Height 0.725 In, Color Chrome, Refills G0983315, Package Quantity 5

Reviews