5/16"-24 Grade 2 Steel Chrome Plated Finish Flat Top Acorn Nuts, 5 pk.

VALUE BRAND| Zoro #: G0464922| Mfr #: 149609

$7.89 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0464922 Mfr #: 149609
Basic Material: SteelFastener Finish: Chrome Plated
System of Measurement: InchMaterial Grade: Grade 2
Nut Style: Flat Top Cap NutFastener Thread Direction: Right Hand
Item: Cap NutFastener Thread Depth: 5/16"
Fastener Thread Type: UNFWidth Across Flats: 1/2"
Dia./Thread Size: 5/16"-24Country of Origin (subject to change): United States

Product Description

Acorn Nut, Flat Top, Steel, Finish Chrome Plated, Grade 2, Thread Size 5/16-24, Thread Type UNF, Thread Direction Right Hand, Thread Depth 5/16 In, Width 1/2 In, Height 0.530 In, Color Chrome, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.