WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Cap Nut, 5/16-24, Gr 2, Steel, ZP, PK25

VALUE BRAND| Zoro #: G0884493| Mfr #: CPB089

$11.39 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Cap Nut
Fastener Thread Depth: 5/16"
Width Across Flats: 1/2"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0884493 Mfr #: CPB089
Item: Cap NutFastener Thread Depth: 5/16"
Width Across Flats: 1/2"Nut Height: 17/32"
Fastener Thread Direction: Right HandSystem of Measurement: Inch
Basic Material: SteelMaterial Grade: Grade 2
Fastener Finish: Zinc PlatedDia./Thread Size: 5/16"-24
Nut Style: Cap NutCountry of Origin (subject to change): United States

Product Description

Acorn Nut, Steel, Zinc Finish, Grade 2, Thread Size 5/16-24, Thread Type UNC, Right Hand Thread Direction, Thread Depth 5/16 In, Width 1/2 In, Height 17/32 In, Rockwell Hardness B80/90, Package 25

Product Reviews