KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/16"-24 316 Stainless Steel Plain Finish Low Crown Acorn Nuts, 10 pk.

VALUE BRAND| Zoro #: G1733374| Mfr #: CPB270

$40.45 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material Grade: 316
Fastener Thread Depth: 5/16"
Dia./Thread Size: 5/16"-24
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1733374 Mfr #: CPB270
Material Grade: 316Fastener Thread Depth: 5/16"
Dia./Thread Size: 5/16"-24Width Across Flats: 1/2"
Nut Style: Low Crown Cap NutBasic Material: Stainless Steel
Fastener Finish: PlainNut Height: 17/32"
Fastener Thread Direction: Right HandItem: Cap Nut
System of Measurement: InchCountry of Origin (subject to change): United States

Description

Acorn Nut, Standard, 316 Stainless Steel, Finish Plain, Thread Size 5/16-24, Thread Type UNF, Thread Direction Right Hand, Thread Depth 5/16 In., Width 1/2 In., Height 17/32 In., Color Gray, Rockwell Hardness B80/90, Meets/Exceeds 316, Package Quantity 10

Reviews