Zoro Select
Standard Crown Cap Nut, 5/16"-24, Nylon, Plain, 17/32 in H, 10 PK
Mfr # 0531224CN
Zoro # G1559372
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Standard Crown
- Material Nylon
- Finish Plain
- Overall Height 17/32 in
- Hex Width 1/2 in
Explore More Products
- ZORO SELECT Standard Crown Cap Nut, #4-40, Nylon, Plain, 9/32 in H, 25 PK 0500440CN
- ZORO SELECT Standard Crown Cap Nut, 3/8"-16, Nylon, Plain, 5/8 in H, 10 PK 0537516CN
- ZORO SELECT Standard Crown Cap Nut, 1/2"-13, Nylon, Plain, 13/16 in H, 10 PK 0550013CN
- ZORO SELECT Standard Crown Cap Nut, 1/4"-20, 18-8 Stainless Steel, Plain, 15/32 in H, 25 PK CPB022
- ZORO SELECT High Crown Cap Nut, 1"-8, Steel, Plain, 1-31/32 in H CPB124
- ZORO SELECT Flattened Head Cap Nut, 1/4"-20, Steel, Chrome Plated, 0.47 in H, 5 PK MPB3771
- ZORO SELECT High Crown Flattened Head Cap Nut, 3/8"-16, 316 Stainless Steel, Plain, 25/32 in H Z0330-316
- ZORO SELECT Extra Low Crown Cap Nut, 3/4"-10, Brass, Plain, 7/8 in H CPB235
- ZORO SELECT Cap Nut, #10-24, 18-8 Stainless Steel, Plain, 13/32 in H, 20 PK CPB030
- ZORO SELECT Low Crown Cap Nut, 5/16"-18, Steel, Black Oxide, 0.385 in H, 1000 PK 31NCB
- MIDWEST FASTENER Acorn Nut, 3/8"-16, Steel, Chrome Plated, 5 PK 34384
- Zoro Select Cap Nuts & Acorn Nuts